Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Kit 24"X72"X74", Proform, Green Epoxy

  • Mfr # AD74-2472P-5

  • Zoro # G8165229


product price: $439.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Overall Width
24 in
Color
Epoxy Coated, Green
Overall Length
72 in
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD74-2472P-5
Zoro #
G8165229
UPC #
651588302439
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
72 in
Overall Height
74 in

Details

Item
Shelving Unit Wire
Material
Carbon Steel
Color
Epoxy Coated, Green
Number of Shelves
5

Description

Add-On Kit 24 In.x72 In.x74 In.,Proform,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.