Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Storage Shelf, 24 D, 48 W, 50 H, Ivory

  • Mfr # RP2448E

  • Zoro # G708638502


product price: $52.99
/ea

Key Features

Overall Width
48
Material
Metal/Plastic
Color
Ivory
Depth
24 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP2448E
Zoro #
G708638502
UPC #
651588099766
Country of Origin
China

Dimensions

Overall Width
48
Overall Depth
24
Overall Height
50
Depth
24 in
Width
48 in
Height
50 in

Details

Item
Additional Storage Shelf
Material
Metal/Plastic
Color
Ivory

Description


For use with Quantum Storage PN# RPWR72-2448E
Designed for storage of small parts that might normally fall through wire shelves. Dual layer construction with double hemmed perimeter with marine edge ensures maximum strength while retaining spillage and excellent corrosion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.