Zoro Homepage

Additional Wire Plastic Mat, 72H, Post

  • Mfr # RP72E

  • Zoro # G108638508


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Material
Metal
Color
Blue
Height
72 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72E
Zoro #
G108638508
UPC #
651588099605
Country of Origin
China

Dimensions

Overall Height
72 in
Height
72 in
Overall Width
1 in

Details

Item
Replacement Post for Storage Shelving
Material
Metal
Color
Blue

Description


For use with Quantum Storage RPWR72 Convenient Shelving Units series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.