Zoro Homepage

ANGLED LABEL HOLDER CLEAR 24in

  • Mfr # LHA24C

  • Zoro # G216545828


product price: $10.69
/ea

Key Features

Width
24 in
Height
1 in
Color
Clear
Length
1.25 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHA24C
Zoro #
G216545828
UPC #
651588304211
Country of Origin
Multiple

Dimensions

Width
24 in
Height
1 in
Length
1.25 in

Details

Item
Identification Label
Color
Clear
Material
Plastic

Description

Angled Label Holder, 24'', 30°, 60° or 90° angle, clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.