
ANGLED LABEL HOLDER CLEAR 3in
Mfr # LHA3C
Zoro # G316545834
product price: $1.79
/eaSold in multiples of 5 for $8.95
Key Features
Height
1 in
Color
Clear
Width
3 in
Length
1.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHA3C
Zoro #
G316545834
UPC #
651588304174
Country of Origin
Multiple
Dimensions
Height
1 in
Width
3 in
Length
1.25 in
Details
Color
Clear
Item
Identification Label
Material
Plastic
Description
Angled Label Holder, 3'', 30°, 60° or 90° angle, clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.