Zoro Homepage

ANGLED LABEL HOLDER CLEAR 5in

  • Mfr # LHA5C

  • Zoro # G816545822


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Material
Plastic
Width
5 in
Height
1 in
Color
Clear
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHA5C
Zoro #
G816545822
UPC #
651588304198
Country of Origin
Multiple

Dimensions

Width
5 in
Height
1 in
Length
1.25 in

Details

Material
Plastic
Color
Clear
Item
Identification Label

Description

Angled Label Holder, 5'', 30°, 60° or 90° angle, clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.