Zoro Homepage

Basket Mobile Unit, 18"D x 36"W x 80"H, Chrome

  • Mfr # WRC74-BSK1836C-5

  • Zoro # G1576867


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
36"
Finish
Chrome
Includes
(4) 74 H-Posts; (5) Post Basket; (4) Donut Pumpers; (4) 5 x 1-1/4 Swivel Polyurethane Casters 2 with brake
Height
80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-BSK1836C-5
Zoro #
G1576867
UPC #
651588310236
Country of Origin
China

Dimensions

Width
36"
Height
80"
Depth
18 in
Overall Height
80 in
Overall Length
36 in
Overall Width
18 in

Details

Color
Chrome
Item
Baskets Mobile Unit ,5 Post,18 x 36 in.
Finish
Chrome
Includes
(4) 74 H-Posts; (5) Post Basket; (4) Donut Pumpers; (4) 5 x 1-1/4 Swivel Polyurethane Casters 2 with brake
Shelf Capacity
600 lb. to 800 lb.
Material
Carbon Steel

Description

Baskets Mobile Unit ,5 Post,18 x 36 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.