Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Mobile Unit, 18"D x 60"W x 80"H, Chrome

  • Mfr # WRC74-BSK1860C-5

  • Zoro # G1576885


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
60"
Shelf Capacity
600 lb. to 800 lb.
Includes
(4) 74 H-Posts; (5) Post Basket; (4) Donut Pumpers; (4) 5 x 1-1/4 Swivel Polyurethane Casters 2 with brake
Height
80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-BSK1860C-5
Zoro #
G1576885
UPC #
651588310274
Country of Origin
China

Dimensions

Width
60"
Height
80"
Depth
18 in
Overall Height
80 in
Overall Length
60 in
Overall Width
18 in

Details

Color
Chrome
Item
Baskets Mobile Unit,5 Post,18 x 60 in.
Shelf Capacity
600 lb. to 800 lb.
Includes
(4) 74 H-Posts; (5) Post Basket; (4) Donut Pumpers; (4) 5 x 1-1/4 Swivel Polyurethane Casters 2 with brake
Finish
Chrome
Material
Carbon Steel

Description

Baskets Mobile Unit,5 Post,18 x 60 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.