Zoro Homepage

Basket Mobile Unit, 24"D x 48"W x 80"H, Chrome

  • Mfr # WRC74-BSK2448C-5

  • Zoro # G1576919


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Depth
24 in
Includes
(4) 74 H-Posts; (5) Post Basket; (4) Donut Pumpers; (4) 5 x 1-1/4 Swivel Polyurethane Casters 2 with brake
Width
48"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-BSK2448C-5
Zoro #
G1576919
UPC #
651588310335
Country of Origin
China

Dimensions

Depth
24 in
Width
48"
Height
80"
Overall Width
24 in
Overall Length
48 in
Overall Height
80 in

Details

Color
Chrome
Item
Baskets Mobile Unit,5 Post, 24 x 48 in.
Includes
(4) 74 H-Posts; (5) Post Basket; (4) Donut Pumpers; (4) 5 x 1-1/4 Swivel Polyurethane Casters 2 with brake
Finish
Chrome
Shelf Capacity
600 lb. to 800 lb.
Material
Carbon Steel

Description

Baskets Mobile Unit,5 Post, 24 x 48 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.