
BEIGE SPECIALTY CABINET W/ 28 GREEN BINS
Mfr # QSC-BG-C240250GN
Zoro # G116533895
product price: $3,278.99
/ea
Item requires special delivery charges. A $2,915.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Height
18 in
Overall Depth
78 in
Number of Bins
28
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-C240250GN
Zoro #
G116533895
UPC #
651588026540
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
18 in
Overall Depth
78 in
Details
Color
Beige
Bin Color
Green
Item
Cabinet Enclosed
Number of Bins
28
Material
Carbon Steel
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, clear acrylic door model, 14 gauge all welded construction, includes: 20 QUS240 and 8 QUS250 green bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.