
BEIGE SPECIALTY CABINET W/15 QICS & 128 BINS
Mfr # QSC-BG-QIC64BK
Zoro # G416534127
product price: $4,490.99
/eaKey Features
Load Capacity
400 lb
Number of Shelves
4
Number of Bins
218
Overall Height
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-QIC64BK
Zoro #
G416534127
UPC #
651588027103
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
48 in
Overall Depth
78 in
Details
Load Capacity
400 lb
Number of Shelves
4
Number of Bins
218
Item
Cabinet Enclosed
Material
Carbon Steel
Color
Beige
Bin Color
Black
Description
Heavy-Duty 48'' Bin Cabinet, interlocking drawer storage, 48''W x 24''D x 78''H, 400 lb. load capacity per shelf, 14 gauge all welded construction, includes: 4 shelves, 15 QIC-64 gray interlocking drawers and 128 QUS210 black bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.