Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE SPECIALTY CABINET W/15 QICS & 128 BINS

  • Mfr # QSC-BG-QIC83BK

  • Zoro # G616534064


product price: $4,477.99
/ea
Additional $525.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
400 lb
Number of Shelves
4
Overall Height
24 in
Material
Carbon Steel
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-QIC83BK
Zoro #
G616534064
UPC #
651588027226
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
48 in
Overall Depth
78 in

Details

Load Capacity
400 lb
Bin Color
Black
Number of Shelves
4
Item
Cabinet Enclosed
Material
Carbon Steel
Number of Bins
148
Color
Beige

Description

Heavy-Duty 48'' Bin Cabinet, interlocking drawer storage, 48''W x 24''D x 78''H, 400 lb. load capacity per shelf, 14 gauge all welded construction, includes: 4 shelves, 15 QIC-86 gray interlocking drawers and 128 QUS210 black bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.