
BEIGE SPECIALTY CABINET W/15 QICS &128 CLEAR BINS
Mfr # QSC-BG-QIC83CL
Zoro # G616534002
product price: $4,477.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Overall Depth
78 in
Number of Bins
148
Number of Shelves
4
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-QIC83CL
Zoro #
G616534002
UPC #
651588028483
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Width
48 in
Overall Height
24 in
Details
Load Capacity
400 lb
Number of Bins
148
Bin Color
Clear
Number of Shelves
4
Color
Beige
Item
Cabinet Enclosed
Material
Carbon Steel
Description
Heavy-Duty 48'' Bin Cabinet, interlocking drawer storage, 48''W x 24''D x 78''H, 400 lb. load capacity per shelf, 14 gauge all welded construction, includes: 4 shelves, 15 QIC-86 gray interlocking drawers and 128 QUS210 clear bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.