
BEIGE SPECIALTY CABINET W/15 QIC'S &180 YELLOW BINS
Mfr # QSC-BG-QIC122YL
Zoro # G216534099
product price: $4,110.99
/eaKey Features
Material
Carbon Steel
Number of Shelves
4
Number of Bins
308
Load Capacity
400 lb
Overall Width
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-QIC122YL
Zoro #
G216534099
UPC #
651588026960
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
78 in
Overall Height
24 in
Details
Bin Color
Yellow
Material
Carbon Steel
Number of Shelves
4
Number of Bins
308
Load Capacity
400 lb
Item
Cabinet Enclosed
Color
Beige
Description
Heavy-Duty 48'' Bin Cabinet, interlocking drawer storage, 48''W x 24''D x 78''H, 400 lb. load capacity per shelf, 14 gauge all welded construction, includes: 4 shelves, 15 QIC-122 gray interlocking drawers and 128 QUS210 yellow bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.