Zoro Homepage

BEIGE SPECIALTY CABINET W/15 QIC'S & 240 IVORY BINS

  • Mfr # QSC-BG-QIC161IV

  • Zoro # G816534086


product price: $4,413.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.

Key Features

Number of Bins
368
Load Capacity
400 lb
Overall Depth
78 in
Overall Height
24 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-QIC161IV
Zoro #
G816534086
UPC #
651588027042
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in

Details

Item
Cabinet Enclosed
Number of Bins
368
Load Capacity
400 lb
Bin Color
Ivory
Number of Shelves
4
Color
Beige
Material
Carbon Steel

Description

Heavy-Duty 48'' Bin Cabinet, interlocking drawer storage, 48''W x 24''D x 78''H, 400 lb. load capacity per shelf, 14 gauge all welded construction, includes: 4 shelves, 15 QIC-161 gray interlocking drawers and 128 QUS210 ivory bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.