Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE SPECIALTY CABINET W/15 QIC'S & 240 YELLOW BINS

  • Mfr # QSC-BG-QIC161YL

  • Zoro # G416534073


product price: $4,413.99
/ea
Additional $525.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
400 lb
Number of Bins
368
Number of Shelves
4
Overall Width
48 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-QIC161YL
Zoro #
G416534073
UPC #
651588027080
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
24 in
Overall Depth
78 in

Details

Item
Cabinet Enclosed
Load Capacity
400 lb
Number of Bins
368
Number of Shelves
4
Bin Color
Yellow
Color
Beige
Material
Carbon Steel

Description

Heavy-Duty 48'' Bin Cabinet, interlocking drawer storage, 48''W x 24''D x 78''H, 400 lb. load capacity per shelf, 14 gauge all welded construction, includes: 4 shelves, 15 QIC-161 gray interlocking drawers and 128 QUS210 yellow bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.