
BEIGE SPECIALTY CABINET W/18 BLACK BINS
Mfr # MESH-BG-250BK
Zoro # G016545684
product price: $3,268.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.
Key Features
Number of Bins
18
Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MESH-BG-250BK
Zoro #
G016545684
UPC #
651588024461
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in
Details
Number of Bins
18
Bin Color
Black
Color
Beige
Item
Storage Cabinet
Material
Carbon Steel
Description
Specialty Bin Cabinets, heavy-duty, mesh door model, 36''W x 18''D x 78''H, Includes: 18 14-3/4''L x 16-1/2''W x 7''H QUS250 black bin, 14-gauge all welded construction, beige finish, ships assembeled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.