
BEIGE SPECIALTY CABINET W/18 CLEAR BINS
Mfr # QSC-BG-C250CL
Zoro # G316534289
product price: $3,335.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.
Key Features
Number of Bins
18
Overall Width
36 in
Overall Height
18 in
Overall Depth
78 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-C250CL
Zoro #
G316534289
UPC #
651588028322
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
18 in
Overall Depth
78 in
Details
Number of Bins
18
Bin Color
Clear
Color
Beige
Item
Cabinet Enclosed
Material
Carbon Steel
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, clear acrylic door model, 14 gauge all welded construction, includes: 18 QUS250 clear bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.