Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE SPECIALTY CABINET W/18 YELLOW BINS

  • Mfr # QSC-BG-C250YL

  • Zoro # G516534263


product price: $3,335.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-C250YL
Zoro #
G516534263
UPC #
651588026847
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in

Details

Material
Carbon Steel
Color
Beige
Bin Color
Yellow
Number of Bins
18
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, clear acrylic door model, 14 gauge all welded construction, includes: 18 QUS250 yellow bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.