Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE SPECIALTY CABINET W/28 RED BINS

  • Mfr # MESH-BG-240250RD

  • Zoro # G916545678


product price: $3,201.99
/ea
Additional $2,680.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Material
Carbon Steel
Overall Depth
78 in
Overall Height
18 in
Number of Bins
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MESH-BG-240250RD
Zoro #
G916545678
UPC #
651588024300
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
78 in
Overall Height
18 in

Details

Material
Carbon Steel
Item
Storage Cabinet
Number of Bins
28
Color
Beige
Bin Color
Red

Description

Specialty Bin Cabinets, heavy-duty, mesh door model, 36''W x 18''D x 78''H, Includes: 20 14-3/4''L x 8-1/4''W x 7''H QUS240 and 8 14-3/4''L x 16-1/2''W x 7''H QUS250 red bin, 14-gauge all welded construction, beige finish, ships assembeled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.