Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE SPECIALTY CABINET W/36 BLACK BINS

  • Mfr # MESH-BG-240BK

  • Zoro # G316545681


product price: $2,986.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Width
36 in
Overall Height
18 in
Overall Depth
78 in
Number of Bins
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MESH-BG-240BK
Zoro #
G316545681
UPC #
651588024348
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
18 in
Overall Depth
78 in

Details

Bin Color
Black
Color
Beige
Material
Carbon Steel
Item
Storage Cabinet
Number of Bins
36

Description

Specialty Bin Cabinets, heavy-duty, mesh door model, 36''W x 18''D x 78''H, Includes: 36 14-3/4''L x 8-1/4''W x 7''H QUS240 black bin, 14-gauge all welded construction, beige finish, ships assembeled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.