Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE SPECIALTY CABINET W/36 BLACK BINS

  • Mfr # QPR-BG-107BK

  • Zoro # G416534233


product price: $3,281.99
/ea
Additional $425.00 delivery surcharge applies per item.
See details

Key Features

Color
Beige
Overall Height
18 in
Overall Width
36 in
Number of Bins
36
Overall Depth
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-BG-107BK
Zoro #
G416534233
UPC #
651588024829
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
36 in
Overall Depth
78 in

Details

Color
Beige
Number of Bins
36
Material
Carbon Steel
Number of Shelves
9
Item
Cabinet Enclosed
Bin Color
Black
Load Capacity
400 lb

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 36 QSB103 black bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.