
BEIGE SPECIALTY CABINET W/36 CLEAR BINS
Mfr # MESH-BG-240CL
Zoro # G416545680
product price: $2,986.99
/eaKey Features
Overall Depth
78 in
Number of Bins
36
Overall Width
36 in
Overall Height
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MESH-BG-240CL
Zoro #
G416545680
UPC #
651588027561
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in
Details
Number of Bins
36
Bin Color
Clear
Item
Storage Cabinet
Material
Carbon Steel
Color
Beige
Description
Specialty Bin Cabinets, heavy-duty, mesh door model, 36''W x 18''D x 78''H, Includes: 36 14-3/4''L x 8-1/4''W x 7''H QUS240 clear bin, 14-gauge all welded construction, beige finish, ships assembeled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.