Zoro Homepage

BEIGE SPECIALTY CABINET W/36 GREEN BINS

  • Mfr # QPR-BG-107GN

  • Zoro # G416534189


product price: $3,281.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Number of Bins
36
Overall Depth
78 in
Color
Beige
Load Capacity
400 lb
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-BG-107GN
Zoro #
G416534189
UPC #
651588024867
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in

Details

Number of Bins
36
Bin Color
Green
Color
Beige
Load Capacity
400 lb
Material
Carbon Steel
Number of Shelves
9
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 36 QSB103 green bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.