
BEIGE SPECIALTY CABINET W/36 GREEN BINS
Mfr # QSC-BG-C240GN
Zoro # G216533894
product price: $3,114.99
/eaKey Features
Overall Height
18 in
Number of Bins
36
Material
Carbon Steel
Overall Depth
78 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-C240GN
Zoro #
G216533894
UPC #
651588026663
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Depth
78 in
Overall Width
36 in
Details
Item
Cabinet Enclosed
Number of Bins
36
Material
Carbon Steel
Bin Color
Green
Color
Beige
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, clear acrylic door model, 14 gauge all welded construction, includes: 36 QUS240 green bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.