
BEIGE SPECIALTY CABINET W/45 BLACK BINS
Mfr # QPR-BG-102BK
Zoro # G016534190
product price: $3,774.99
/eaKey Features
Overall Width
36 in
Overall Depth
78 in
Number of Bins
45
Overall Height
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPR-BG-102BK
Zoro #
G016534190
UPC #
651588024706
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
78 in
Overall Height
18 in
Details
Bin Color
Black
Number of Bins
45
Material
Carbon Steel
Load Capacity
400 lb
Number of Shelves
9
Color
Beige
Item
Cabinet Enclosed
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 45 QSB102 black bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.