
BEIGE SPECIALTY CABINET W/45 CLEAR BINS
Mfr # QPR-BG-102CL
Zoro # G116534281
product price: $3,774.99
/ea
Item requires special delivery charges. A $975.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Overall Width
36 in
Number of Bins
45
Overall Depth
78 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPR-BG-102CL
Zoro #
G116534281
UPC #
651588027684
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
78 in
Overall Height
18 in
Details
Load Capacity
400 lb
Bin Color
Clear
Number of Bins
45
Color
Beige
Item
Cabinet Enclosed
Material
Carbon Steel
Number of Shelves
9
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 45 QSB102 clear bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.