Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE SPECIALTY CABINET W/72 BLACK BINS

  • Mfr # QPR-BG-101BK

  • Zoro # G416533915


product price: $3,074.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Number of Bins
72
Load Capacity
400 lb
Overall Depth
78 in
Number of Shelves
9
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-BG-101BK
Zoro #
G416533915
UPC #
651588024584
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in

Details

Number of Bins
72
Load Capacity
400 lb
Color
Beige
Number of Shelves
9
Item
Cabinet Enclosed
Bin Color
Black
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 72 QSB101 black bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.