Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE SPECIALTY CABINET W/72 CLEAR BINS

  • Mfr # QPR-BG-101CL

  • Zoro # G316533886


product price: $3,074.99
/ea
Additional $425.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in
Load Capacity
400 lb
Number of Bins
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-BG-101CL
Zoro #
G316533886
UPC #
651588027646
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in

Details

Color
Beige
Load Capacity
400 lb
Item
Cabinet Enclosed
Bin Color
Clear
Number of Bins
72
Number of Shelves
9
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 72 QSB101 clear bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.