Zoro Homepage

BEIGE SPECIALTY CABINET W/72 RED BINS

  • Mfr # QPR-BG-101RD

  • Zoro # G916534276


product price: $3,074.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
36 in
Number of Bins
72
Material
Carbon Steel
Overall Depth
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-BG-101RD
Zoro #
G916534276
UPC #
651588024669
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
36 in
Overall Depth
78 in

Details

Bin Color
Red
Number of Bins
72
Material
Carbon Steel
Color
Beige
Number of Shelves
9
Item
Cabinet Enclosed
Load Capacity
400 lb

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 72 QSB101 red bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.