Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE SPECIALTY CABINET W/72 YELLOW BINS

  • Mfr # QPR-BG-101YL

  • Zoro # G416534295


product price: $3,074.99
/ea
Additional $425.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
78 in
Number of Shelves
9
Number of Bins
72
Overall Height
18 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-BG-101YL
Zoro #
G416534295
UPC #
651588024683
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Height
18 in
Overall Width
36 in

Details

Number of Shelves
9
Number of Bins
72
Load Capacity
400 lb
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Beige
Bin Color
Yellow

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 72 QSB101 yellow bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.