
BEIGE STORAGE CABINET W/102 BLACK BINS
Mfr # QSC-BG-36SBK
Zoro # G216534068
product price: $3,252.99
/eaKey Features
Overall Depth
72 in
Number of Bins
102
Load Capacity
800 lb
Number of Shelves
3
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-36SBK
Zoro #
G216534068
UPC #
651588025529
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in
Details
Number of Bins
102
Load Capacity
800 lb
Number of Shelves
3
Material
Carbon Steel
Item
Cabinet Enclosed
Bin Color
Black
Color
Beige
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 48 QUS210, 48 QUS220 and 6 QUS250 black bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.