
BEIGE STORAGE CABINET W/102 RED BINS
Mfr # QSC-BG-36SRD
Zoro # G716533974
product price: $3,252.99
/ea
Item requires special delivery charges. A $1,345.00 per item surcharge will be applied.
Key Features
Number of Shelves
3
Load Capacity
800 lb
Number of Bins
102
Overall Depth
72 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-36SRD
Zoro #
G716533974
UPC #
651588025604
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in
Details
Number of Shelves
3
Load Capacity
800 lb
Number of Bins
102
Bin Color
Red
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Beige
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 48 QUS210, 48 QUS220 and 6 QUS250 red bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.