Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE STORAGE CABINET W/102 YELLOW BINS

  • Mfr # QSC-BG-36SYL

  • Zoro # G716534032


product price: $3,252.99
/ea
Additional $1,345.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
72 in
Number of Bins
102
Load Capacity
800 lb
Number of Shelves
3
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36SYL
Zoro #
G716534032
UPC #
651588025628
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in

Details

Number of Bins
102
Bin Color
Yellow
Load Capacity
800 lb
Number of Shelves
3
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Beige

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 48 QUS210, 48 QUS220 and 6 QUS250 yellow bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.