
BEIGE STORAGE CABINET W/128 IVORY BINS
Mfr # QSC-BG-4803IV
Zoro # G216533900
product price: $3,309.99
/eaKey Features
Number of Shelves
4
Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-4803IV
Zoro #
G216533900
UPC #
651588025727
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in
Details
Bin Color
Ivory
Number of Shelves
4
Material
Carbon Steel
Load Capacity
400 lb
Color
Beige
Item
Cabinet Enclosed
Number of Bins
128
Description
Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 4 adjustable shelves and 128 QUS210 ivory bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.