Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE STORAGE CABINET W/132 BLACK BINS

  • Mfr # QSC-BG-36-FDBK

  • Zoro # G716534063


product price: $2,450.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Overall Height
18 in
Overall Width
36 in
Overall Depth
72 in
Number of Bins
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36-FDBK
Zoro #
G716534063
UPC #
651588025222
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
36 in
Overall Depth
72 in

Details

Load Capacity
800 lb
Item
Cabinet Enclosed
Number of Bins
36
Color
Beige
Bin Color
Black
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 72''H, 14 gauge all welded construction, includes: 18 QUS230, 12 QUS240 and 6 QUS250 black bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.