
BEIGE STORAGE CABINET W132 BLACK BINS
Mfr # QSC-BG-36BK
Zoro # G816534192
product price: $2,833.99
/eaKey Features
Load Capacity
800 lb
Overall Depth
72 in
Number of Bins
132
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-36BK
Zoro #
G816534192
UPC #
651588025185
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in
Details
Bin Color
Black
Load Capacity
800 lb
Number of Bins
132
Item
Cabinet Enclosed
Color
Beige
Material
Carbon Steel
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 14 gauge all welded construction, includes: 48 QUS210, 48 QUS220, 18 QUS230, 12 QUS240 and 6 QUS250 black bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.