Zoro Homepage

BEIGE STORAGE CABINET W/132 CLEAR BINS

  • Mfr # QSC-BG-36CL

  • Zoro # G816534178


product price: $2,833.99
/ea
Item requires special delivery charges. A $2,760.00 per item surcharge will be applied.

Key Features

Overall Depth
72 in
Overall Height
24 in
Number of Bins
132
Load Capacity
800 lb
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36CL
Zoro #
G816534178
UPC #
651588027844
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Height
24 in
Overall Width
36 in

Details

Item
Cabinet Enclosed
Number of Bins
132
Bin Color
Clear
Load Capacity
800 lb
Color
Beige
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 14 gauge all welded construction, includes: 48 QUS210, 48 QUS220, 18 QUS230, 12 QUS240 and 6 QUS250 clear bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.