Zoro Homepage

BEIGE STORAGE CABINET W/137 BLACK BINS

  • Mfr # QSC-BG-48SBK

  • Zoro # G616534118


product price: $3,032.99
/ea
Item requires special delivery charges. A $2,285.00 per item surcharge will be applied.

Key Features

Number of Bins
137
Number of Shelves
3
Overall Depth
78 in
Load Capacity
400 lb
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-48SBK
Zoro #
G616534118
UPC #
651588026007
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in

Details

Number of Bins
137
Number of Shelves
3
Load Capacity
400 lb
Bin Color
Black
Color
Beige
Item
Cabinet Enclosed
Material
Carbon Steel

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 64 QUS210, 64 QUS220, 3 QUS240 and 6 QUS250 black bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.