
BEIGE STORAGE CABINET W/137 IVORY BINS
Mfr # QSC-BG-48SIV
Zoro # G516534119
product price: $3,032.99
/eaKey Features
Number of Bins
137
Load Capacity
400 lb
Overall Depth
78 in
Number of Shelves
3
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-48SIV
Zoro #
G516534119
UPC #
651588026069
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in
Details
Number of Bins
137
Load Capacity
400 lb
Bin Color
Ivory
Color
Beige
Number of Shelves
3
Material
Carbon Steel
Item
Cabinet Enclosed
Description
Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 64 QUS210, 64 QUS220, 3 QUS240 and 6 QUS250 ivory bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.