
BEIGE STORAGE CABINET W/171 CLEAR BINS
Mfr # QSC-BG-48CL
Zoro # G316534197
product price: $2,995.99
/eaKey Features
Number of Bins
171
Overall Depth
78 in
Overall Width
48 in
Overall Height
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-48CL
Zoro #
G316534197
UPC #
651588028049
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Width
48 in
Overall Height
24 in
Details
Bin Color
Clear
Color
Beige
Number of Bins
171
Item
Cabinet Enclosed
Material
Carbon Steel
Load Capacity
400 lb
Description
Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 14 gauge all welded construction, includes: 64 QUS210, 64 QUS220, 24 QUS230, 13 QUS240 and 6 QUS250 clear bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.