Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE STORAGE CABINET W/171 GREEN BINS

  • Mfr # QSC-BG-48GN

  • Zoro # G616534170


product price: $2,995.99
/ea
Additional $2,605.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
400 lb
Material
Carbon Steel
Overall Depth
78 in
Overall Height
24 in
Number of Bins
171
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-48GN
Zoro #
G616534170
UPC #
651588025949
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in

Details

Load Capacity
400 lb
Material
Carbon Steel
Bin Color
Green
Number of Bins
171
Color
Beige
Item
Cabinet Enclosed

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 14 gauge all welded construction, includes: 64 QUS210, 64 QUS220, 24 QUS230, 13 QUS240 and 6 QUS250 green bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.