
BEIGE STORAGE CABINET W/171 IVORY BINS
Mfr # QSC-BG-48IV
Zoro # G116534120
product price: $2,995.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Number of Bins
171
Overall Depth
78 in
Overall Width
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-48IV
Zoro #
G116534120
UPC #
651588025963
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Width
48 in
Overall Height
24 in
Details
Load Capacity
400 lb
Number of Bins
171
Bin Color
Ivory
Color
Beige
Material
Carbon Steel
Item
Cabinet Enclosed
Description
Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 14 gauge all welded construction, includes: 64 QUS210, 64 QUS220, 24 QUS230, 13 QUS240 and 6 QUS250 ivory bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.