
BEIGE STORAGE CABINET W/171 YELLOW BINS
Mfr # QSC-BG-48YL
Zoro # G216534136
product price: $2,995.99
/eaKey Features
Overall Depth
78 in
Number of Bins
171
Load Capacity
400 lb
Overall Height
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-48YL
Zoro #
G216534136
UPC #
651588026120
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in
Details
Number of Bins
171
Load Capacity
400 lb
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Beige
Bin Color
Yellow
Description
Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 14 gauge all welded construction, includes: 64 QUS210, 64 QUS220, 24 QUS230, 13 QUS240 and 6 QUS250 yellow bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.