Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE STORAGE CABINET W/36 RED BINS

  • Mfr # QSC-BG-36-FDRD

  • Zoro # G116533970


product price: $2,450.99
/ea
Additional $1,960.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
72 in
Overall Height
18 in
Material
Carbon Steel
Number of Bins
36
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36-FDRD
Zoro #
G116533970
UPC #
651588025307
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Height
18 in
Overall Width
36 in

Details

Bin Color
Red
Item
Cabinet Enclosed
Material
Carbon Steel
Number of Bins
36
Load Capacity
800 lb
Color
Beige

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 72''H, 14 gauge all welded construction, includes: 18 QUS230, 12 QUS240 and 6 QUS250 red bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.