
BEIGE STORAGE CABINET W/36 YELLOW BINS
Mfr # QSC-BG-36-FDYL
Zoro # G316533916
product price: $2,450.99
/ea
Item requires special delivery charges. A $2,145.00 per item surcharge will be applied.
Key Features
Overall Depth
72 in
Load Capacity
800 lb
Overall Width
36 in
Number of Bins
36
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-36-FDYL
Zoro #
G316533916
UPC #
651588025321
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Width
36 in
Overall Height
18 in
Details
Load Capacity
800 lb
Bin Color
Yellow
Color
Beige
Number of Bins
36
Material
Carbon Steel
Item
Cabinet Enclosed
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 72''H, 14 gauge all welded construction, includes: 18 QUS230, 12 QUS240 and 6 QUS250 yellow bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.