
BEIGE STORAGE CABINET W/58 IVORY BINS
Mfr # QSC-BG-3672-4DIV
Zoro # G916534207
product price: $5,825.99
/eaKey Features
Overall Depth
72 in
Number of Bins
58
Overall Height
24 in
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-3672-4DIV
Zoro #
G916534207
UPC #
651588025000
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Height
24 in
Overall Width
36 in
Details
Number of Bins
58
Color
Beige
Material
Carbon Steel
Number of Shelves
13
Bin Color
Ivory
Item
Cabinet Enclosed
Load Capacity
800 lb
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 1 18'' adjustable and 12 door shelves; 2 31''W x 16''D x 3''H, 1 31''W x 16''D x 5''H and 1 31''W x 16''D x 6''H drawers; 36 QUS220, 18 QUS230 and 4 QUS240 ivory bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.