
BEIGE STORAGE CABINET W/64 GREEN BINS
Mfr # QSC-BG-4805GN
Zoro # G316534265
product price: $3,861.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
Key Features
Overall Depth
78 in
Number of Bins
64
Number of Shelves
2
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-4805GN
Zoro #
G316534265
UPC #
651588029282
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Width
48 in
Overall Height
24 in
Details
Number of Bins
64
Number of Shelves
2
Bin Color
Green
Load Capacity
400 lb
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Beige
Description
Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 2 adjustable shelves, punched panels on inside rear wall and doors and 64 QUS210 green bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.