Zoro Homepage

BEIGE STORAGE CABINET W/64 RED BINS

  • Mfr # QSC-BG-4805RD

  • Zoro # G916534191


product price: $3,861.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Depth
78 in
Overall Height
24 in
Number of Bins
64
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-4805RD
Zoro #
G916534191
UPC #
651588029329
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in

Details

Material
Carbon Steel
Bin Color
Red
Item
Cabinet Enclosed
Number of Bins
64
Load Capacity
400 lb
Number of Shelves
2
Color
Beige

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 2 adjustable shelves, punched panels on inside rear wall and doors and 64 QUS210 red bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.