
BEIGE STORAGE CABINET W/68 IVORY BINS
Mfr # QSC-BG-36-68IV
Zoro # G316534098
product price: $3,451.99
/eaKey Features
Number of Bins
68
Load Capacity
800 lb
Overall Height
24 in
Overall Depth
72 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-36-68IV
Zoro #
G316534098
UPC #
651588126325
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Depth
72 in
Overall Width
36 in
Details
Bin Color
Ivory
Number of Bins
68
Item
Cabinet Enclosed
Load Capacity
800 lb
Material
Carbon Steel
Color
Beige
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 14 gauge all welded construction, includes: 16 QUS232, 16 QUS236, 18 QUS230, 12 QUS240 and 6 QUS250 ivory bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.